Zoro Homepage

Contol Rod, 17"L, Steel, For 5" Pipe

  • Mfr # CRUT0500

  • Zoro # G108373478


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc-Plated
Nut Material
Steel
Thread Size
5/8"-11
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRUT0500
Zoro #
G108373478
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Overall Length
17 in
For Pipe Size
5 in
Compatible Bolt Hole Diameter
3/4 in

Details

Item
Contol Rod
Material
Steel
Finish
Zinc-Plated
Nut Material
Steel
Thread Type
UNC
Control Unit Type
Control Rod
Number of Nuts Included
8
Restricted Motion Direction
Expansion
Thread Direction
Right Hand
Compatible Joint Type
Double Bulb
Includes Nuts
Yes
End Type
Chisel Point

Description

Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Applicable, Overall Length 17 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Double Bulb, Control Unit Type Control Rod, For Pipe Size 5 in, Includes Nuts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.