Contol Rod, 18"L, SS, For 8" Pipe
Mfr # SCRUS0800
Zoro # G408373475
product price: $837.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Size
7/8"-9
Nut Material
Steel
Control Unit Type
Control Rod
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCRUS0800
Zoro #
G408373475
UPC #
-
Country of Origin
China
Dimensions
Thread Size
7/8"-9
For Pipe Size
8 in
Compatible Bolt Hole Diameter
1 in
Overall Length
18 in
Details
Item
Contol Rod
Material
Stainless Steel
Nut Material
Steel
Control Unit Type
Control Rod
Thread Direction
Right Hand
Number of Nuts Included
8
Thread Type
UNC
Material Grade/Class
316L
Compatible Joint Type
Single Bulb
End Type
Chisel Point
Restricted Motion Direction
Expansion
Includes Nuts
Yes
Description
Contol Rod, Compatible Bolt Hole Diameter 1 in, End Type Chisel Point, Material Stainless Steel, Material Grade/Class 316L, Overall Length 18 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 7/8 In.-9, Thread Type UNC, Compatible Joint Type Single Bulb, Control Unit Type Control Rod, For Pipe Size 8 in, Includes Nuts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.