Contol Rod, 18"L, Steel, For 10" Pipe
Mfr # CRUS1000
Zoro # G508373474
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc-Plated
Nut Material
Steel
Thread Size
7/8"-9
End Type
Chisel Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRUS1000
Zoro #
G508373474
UPC #
-
Country of Origin
China
Dimensions
Thread Size
7/8"-9
For Pipe Size
10 in
Compatible Bolt Hole Diameter
1 in
Overall Length
18 in
Details
Item
Contol Rod
Material
Steel
Finish
Zinc-Plated
Nut Material
Steel
End Type
Chisel Point
Restricted Motion Direction
Expansion
Control Unit Type
Control Rod
Thread Type
UNC
Compatible Joint Type
Single Bulb
Thread Direction
Right Hand
Number of Nuts Included
8
Includes Nuts
Yes
Description
Contol Rod, Compatible Bolt Hole Diameter 1 in, End Type Chisel Point, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Applicable, Overall Length 18 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 7/8 In.-9, Thread Type UNC, Compatible Joint Type Single Bulb, Control Unit Type Control Rod, For Pipe Size 10 in, Includes Nuts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.