Zoro Homepage

Contol Rod, 18"L, Steel, For 12" Pipe

  • Mfr # CRUS1200

  • Zoro # G808373457


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc-Plated
Thread Size
1 1/8"-7
Nut Material
Steel
Compatible Joint Type
Single Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRUS1200
Zoro #
G808373457
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1 1/8"-7
Compatible Bolt Hole Diameter
1 1/4 in
For Pipe Size
12 in
Overall Length
18 in

Details

Item
Contol Rod
Material
Steel
Finish
Zinc-Plated
Nut Material
Steel
Compatible Joint Type
Single Bulb
End Type
Chisel Point
Control Unit Type
Control Rod
Thread Type
UNC
Restricted Motion Direction
Expansion
Thread Direction
Right Hand
Includes Nuts
Yes
Number of Nuts Included
8

Description

Contol Rod, Compatible Bolt Hole Diameter 1 1/4 in, End Type Chisel Point, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Applicable, Overall Length 18 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 1 1/8 In.-7, Thread Type UNC, Compatible Joint Type Single Bulb, Control Unit Type Control Rod, For Pipe Size 12 in, Includes Nuts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.