Zoro Homepage

Contol Rod, 23"L, SS, For 8" Pipe

  • Mfr # SCRUT0800

  • Zoro # G008373455


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Nut Material
Steel
Thread Size
7/8"-9
End Type
Chisel Point
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRUT0800
Zoro #
G008373455
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/8"-9
Compatible Bolt Hole Diameter
1 in
Overall Length
23 in
For Pipe Size
8 in

Details

Item
Contol Rod
Material
Stainless Steel
Nut Material
Steel
End Type
Chisel Point
Thread Type
UNC
Includes Nuts
Yes
Thread Direction
Right Hand
Compatible Joint Type
Double Bulb
Material Grade/Class
316L
Restricted Motion Direction
Expansion
Control Unit Type
Control Rod
Number of Nuts Included
8

Description

Contol Rod, Compatible Bolt Hole Diameter 1 in, End Type Chisel Point, Material Stainless Steel, Material Grade/Class 316L, Overall Length 23 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 7/8 In.-9, Thread Type UNC, Compatible Joint Type Double Bulb, Control Unit Type Control Rod, For Pipe Size 8 in, Includes Nuts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.