Contol Rod, 23"L, Steel, For 12" Pipe
Mfr # CRUT1200
Zoro # G308373469
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc-Plated
Thread Size
1 1/8"-7
Nut Material
Steel
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRUT1200
Zoro #
G308373469
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1 1/8"-7
Overall Length
23 in
For Pipe Size
12 in
Compatible Bolt Hole Diameter
1 1/4 in
Details
Item
Contol Rod
Material
Steel
Finish
Zinc-Plated
Nut Material
Steel
Thread Type
UNC
Compatible Joint Type
Double Bulb
Number of Nuts Included
8
Control Unit Type
Control Rod
End Type
Chisel Point
Thread Direction
Right Hand
Restricted Motion Direction
Expansion
Includes Nuts
Yes
Description
Contol Rod, Compatible Bolt Hole Diameter 1 1/4 in, End Type Chisel Point, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Applicable, Overall Length 23 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 1 1/8 In.-7, Thread Type UNC, Compatible Joint Type Double Bulb, Control Unit Type Control Rod, For Pipe Size 12 in, Includes Nuts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.