Shop APOC
See all product information
Create Account
GREEN-SEAL AP-1 Series Construction Sealant and Adhesive, Gray, Free-Flowing Paste, 10 oz, Tube
- Mfr # AP-1000-7-61
- Zoro # G916224757
product price:Â
$
16.95
/ea
Sold in multiples of 12 for
$203.40
Key Features
Series
GREEN-SEAL AP-1 Series
Container Type
Tube
Container Size
10 oz
Working Time
30 min
Full Cure Time
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP-1000-7-61
- Zoro #
- G916224757
- UPC #
- 25056100061
- Country of Origin
- United States
- Series
- GREEN-SEAL AP-1 Series
- Container Type
- Tube
- Working Time
- 30 min
- Full Cure Time
- 24 hr
- Adhesive Grouping
- Sealant
- Color
- Gray
- Item
- Construction Sealant and Adhesive
- Application
- Concrete Fiberglass Metal Stone Wood
Dimensions
- Container Size
- 10 oz
Description
APOC AP-1 construction sealant and adhesive is an all-purpose, heavy-duty, paintable and coatable, structural sealant and adhesive. AP-1 is low VOC, low odor and can be used in a wide variety of industrial, commercial and residential applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.