Zoro Homepage

Y Strainer, 1" Pipe, FNPT x FNPT, Lead Free Bronze, 400 psi at 210 Degrees F WOG

  • Mfr # 59LF005P2

  • Zoro # G5274227


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
450 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59LF005P2
Zoro #
G5274227
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Width
4-3/4"
Length
4-3/4"
Height
4"
Mesh Size
7 mesh
Port 3 Connection Size
3/4 in
Port 1 Connection Size
1 in
Port 2 Connection Size
1 in

Description

Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 4 3/4 in, Height 4 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.125 in, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Screen Included, Maximum Pressure 400 psi, Maximum Temperature 353 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 1 in, Port 1 Connection Type NPT, Port 1 Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.