Shop APOLLO
See all product information
Create Account
1 in to 1 in. SAE 24 Silver Clamp Ring Stainless Steel Band
- Mfr # LWSPOLYPC1
- Zoro # G923562026
product price:Â
$
13.25
/ea
Key Features
Size
SAE 24
Color
Silver
Max. Hose Outside Dia. (In.)
1 in
Clamp Type
Band
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWSPOLYPC1
- Zoro #
- G923562026
- UPC #
- 670750208522
- Country of Origin
- China
- Color
- Silver
- Item
- Clamp Ring
- Clamp Type
- Band
- Material
- Stainless Steel
Dimensions
- Size
- SAE 24
- Max. Hose Outside Dia. (In.)
- 1 in
Description
The Apollo 1 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack) are ideal for providing a uniform, tamper-resistant seal. For use with Polyethylene Pipe (PE) in irrigation applications. These durable stainless-steel clamps are easy to install.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.