1/2 in. Expansion PEX in to X 3/4 in. D Barb Brass Straight Coupling
- Mfr # EPXC1234
- Zoro # G105302938
Specifications
Product Information
- MFR #
- EPXC1234
- Zoro #
- G105302938
- UPC #
- 850003465128
- Country of Origin
- China
Description
The Apollo Expansion PEX 1/2 in. x 3/4 in. Brass PEX-A Reducing Barb Coupling is simple to install. Apollo Expansion PEX barb fittings are a key component to one of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, Apollo Expansion PEX couplings must be secured into place Apollo Expansion PEX sleeves or comparable expansion-type sleeve or ring (all sold separately). The Apollo Expansion PEX system is a comprehensive piping system comprised of lead free brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
- • Compatible with Uponor and Wirsbo PEX piping systems
- • Larger internal diameter of Apollo expansion PEX fittings results in a 25% greater flow rate within the system
- • Constructed of lead free dezincification resistant (DZR) brass for superior reliability and strength
- • Cold-expansion tool (sold separately) is required for installation
- • NSF listed - meets or exceeds ASTM F1960 standard - meets UPC, IPC and cUPC standard
- • Item is not compatible with PEXb pipe, crimp-style (ASTM 1807) or pinch clamp (ASTM F2098) piping systems
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.