Shop APOLLO VALVES

3/4" FNPT Bronze Gas Ball Valve Inline

  • Mfr # 8010401

  • Zoro # G2186624


product price:  $38.85
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010401
Zoro #
G2186624
UPC #
670750719226
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3 in
Nominal Valve Size
3/4 in
Handle Height
2.12 in
Handle Length
4.87 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Natural Gas, Steam
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Ball Valve Product Group
Manual
Handle Material
PVC, Zinc-Plated Steel
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
250 PSI LP Gas, 600 PSI CWP
Compliance
MSS SP-110, UL Listed
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Handle Type
Lever
Stem Material
Brass
Features
Suitable for LP-Gas, Natural Gas, Flammable Liquid and Heating Oil
Seat Material
PTFE
Stem Type
Blowout Resistant
Body Material
Bronze
Seal Material
PTFE
Type
Two Piece, Gas
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
Connection Type - Side 2
NPT
Operating Temperature - Maximum
450 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
0.01
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Valve Series
80
Valve Body Style
Straight
Maximum Pressure - Operating
600 psi
Valve Construction
Two-Piece
Manufacturer Warranty
5 yr

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Natural Gas, Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.