This item is Discontinued.

Apollo 3/4 in. Bronze 36ELF Slip Push-to-Connect Water Pressure Regulator FSBPRV34SL

3/4 in. Bronze 36ELF Slip Push-to-Connect Water Pressure Regulator (Discontinued)

  • Mfr # FSBPRV34SL
  • Zoro # G904327026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSBPRV34SL
Zoro #
G904327026
UPC #
670750969447
Country of Origin
China

Details

Body Material
Brass

Description

The Tectite by Apollo 3/4 in. Bronze Slip Push-To-Connect Water Pressure Regulator is designed to reduce incoming water pressures to a safe level to protect plumbing fixtures and appliances. They assist in the control of pressure surges from entering the structure from the water main to further protect fixtures and appliances. Excessive high pressure within a plumbing system can cause damage over time. A pressure regulator should be installed after the main line to help protect plumbing. The slip capability allows for the simple replacement of existing valves and covers a 6 in. lay length. Installation is as simple as cutting out the existing valve, removing all burrs and pushing the valve onto the pipe. The final step involves using the demount clip to release the grab ring and sliding the valve onto the other end of the pipe to complete the connection. Featuring a superior flow rate, durable construction, and fitted with Tectite by Apollo Push-To-Connect technology, the 36ELF can be installed can be installed on any combination of Copper, CPVC, or PEX Pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.