Shop APOLLO
See all product information
Create Account
1 in to 1 in. SAE 24 Silver Clamp Ring Stainless Steel Band, PK10
- Mfr # LWSPOLYPC1
- Zoro # G705998487
product price:
$
11.15
/pk of 10, $1.12/ea
Key Features
Material
304 Stainless Steel
Rod Size
SAE 24
For Tube Size
1 in
Type
Clamp Ring
Max. Pressure
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWSPOLYPC1
- Zoro #
- G705998487
- UPC #
- -
- Country of Origin
- China
- Material
- 304 Stainless Steel
- Type
- Clamp Ring
- Max. Pressure
- 100 psi
- Color
- Silver
Description
The Apollo 1 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack) are ideal for providing a uniform, tamper-resistant seal. For use with Polyethylene Pipe (PE) in irrigation applications. These durable stainless-steel clamps are easy to install.
- • Great for irrigation, water-supply and beverage-supply applications
- • Use with polyethylene pipe (sold separately)
- • Welded stainless steel construction
- • Use with poly pinch clamp tool (sold separately)
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.