Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Elbow, Push-On, Stainless Steel

  • Mfr # ELME1

  • Zoro # G604326961


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Conduit Fitting Type
Elbow
Connection Type
Push-On
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELME1
Zoro #
G604326961
UPC #
850003465555
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Push-On
Material
Stainless Steel

Description

The 1 in. Tectite by Apollo Non-Metallic Water Tight Push-to-Connect Elbow Connector is the fastest, simplest and cleanest way to connect flexible non-metallic conduit without the use of tools or glue. Simply insert the conduit to allow the high-strength stainless steel teeth to grip the pipe securely against the specialty designed O-ring. Fitting removal and reuse is just as simple. Pull the collar back against the fitting and remove the conduit with a twisting motion. After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite Electrical by Apollo fittings are UL listed and watertight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.