Shop Alternate Products
This Product is Discontinued
Apollo Valves
3/4" FNPT Carbon Steel Ball Valve Inline (Discontinued)
Mfr # 83B14401
Zoro # G1331127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material Carbon Steel
- Body Style Inline
- Standards ASME B16.34, ANSI Class 600
- Stem Material 316 Stainless Steel