EPPW30012 Cross-Linked PEX-A Pipe, 1/2 in, 300 ft L, Opaque

  • Mfr # EPPW30012
  • Zoro # G104257895
product price: 
$
143.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPPW30012
Zoro #
G104257895
UPC #
670750843136
Country of Origin
United States

Description

PEX-A tubing is cross-linked, high-density polyethylene. All Apollo® Expansion PEX is opaque in color and ensures easy identification of hot, cold and main water lines through different colored print lines. Apollo® Expansion PEX pipe is produced using the high-pressure peroxide method for crosslinked polyethylene (PEXa) in accordance with ASTM F876, F877, CSA B137.5 and PPI TR-3 and is certified to NSF 14/61 standards. Apollo® Expansion PEX pipe also meets the requirements of ASTM F2023 for chlorine resistance. Apollo® Expansion PEX pipe is manufactured using a quality management system which has been certified to the latest version of ISO 9001. Use of Apollo® Expansion PEX pipe in heating systems requires corrosion protection and/or isolation by using a heat exchanger or non-ferrous components throughout the system.

Ratings & reviews