Zoro Homepage

Laser Printer Transparency Film, PK5

  • Mfr # VCG7060E-A

  • Zoro # G6284796


product price: $37.95
/ea
Sold in multiples of 5 for $189.75

Key Features

Color
Clear
For Use With
For use with overhead projectors is compatible with both laser printers and copiers
Overall Height
11 in
Overall Width
8.5 in
Accessory Type
Transparency Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCG7060E-A
Zoro #
G6284796
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
8.5 in

Details

Item
Laser Jet Printer and Copier Films
Color
Clear
For Use With
For use with overhead projectors is compatible with both laser printers and copiers
Accessory Type
Transparency Film

Description

Laser Printer Transparency Film, Color Clear, Overall Width 8.5 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.