This item is Discontinued.

Apollo Valves 3/4" Sweat Bronze Thermal Expansion Ball Valve Inline 78307RV

3/4" Sweat Bronze Thermal Expansion Ball Valve Inline (Discontinued)

  • Mfr # 78307RV
  • Zoro # G2534086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78307RV
Zoro #
G2534086
UPC #
670750257193
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Tube Size
3/4 in
Overall Length
4.16 in

Details

Body Material
Bronze
Body Style
Inline
Seat Material
RPTFE
Ball Material
Chrome Plated Brass
Connection Type
Sweat x Sweat x Sweat/Thread
Handle Material
Steel with Plastic Grip
Port
Standard
Valve Structure
2-Piece
Max. Pressure
400 psi CWP
Handle Type
Lever
Stem Material
Brass
Features
Includes Thermal Expansion Control Valve with 1/2 in Sweat/Thread Fitting
Body Seal Material
RPTFE
Item
Thermal Expansion Ball Valve
Ball Valve Product Group
Manual
Standards
Meets IAPMO, CSA B125.1, B125.3
Compliance
ISO 9001
Temp. Range
33 Degrees to 210 Degrees F
Stem Type
Blowout Proof
Ball Valve Basic Body Material
Bronze
Connection
Solder
Type
Two Piece, Thermal Expansion
Material of Construction
Bronze
Sub-Category
Bronze Ball Valves

Description

Thermal Expansion Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Tube Size 3/4 in, Connection Type Sweat x Sweat x Sweat/Thread, Standard Port, Max. Pressure 400 psi CWP, Temp. Range 33 Degrees to 210 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Plastic Grip, Stem Material Brass, Body Seal Material RPTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.