10x10 White Dolomite Calacatta Marble Mosaic Star and Cross Wall and Floor Tile 3.54 sq ft/case, 5PK

  • Mfr # APLSHP886A

  • Zoro # G215830079


product price:  $440.99
/pk 5, $88.20/ea
Free Shipping & Returns

Key Features

Length
10.1 in
Width
10.1 in
Thickness
0.38 in
Material
Marble
Shape
Star and Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSHP886A
Zoro #
G215830079
UPC #
840175592999
Country of Origin
Türkiye

Dimensions

Length
10.1 in
Width
10.1 in
Thickness
0.38 in

Details

Material
Marble
Shape
Star and Cross
Color
Warm White
Finish
Honed

Description

This intricate mosaic tile blends the soft, creamy tones of Dolomite with the bold veining of Calacatta marble to create a honed finish that feels both modern and classic. The floral-meets-geometric pattern is a standout, with starburst-like shapes that add depth and dimension. Its warm white hues, flecked with subtle grey veining, make it a perfect match for today’s trending neutral palettes while keeping things visually dynamic.
Perfect for just about anywhere, these 10x10-inch mesh-mounted sheets shine on walls, light or high-traffic floors, and even shower floors, making them as versatile as they are beautiful. Picture them as a striking bathroom feature wall, an outdoor patio centerpiece, or even a chic kitchen backsplash that draws compliments over coffee. The honed surface offers a subtle matte finish, giving it an understated elegance that feels high-end without trying too hard.
Easy to clean and durable enough for heat-prone areas, this tile is where beauty meets practicality. Give your home a touch of "effortlessly polished" charm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.