Shop APOLLO TILE
See all product information
Create Account
10x11 Calacatta White Gold Honed Marble Mosaic Hexagon Wall and Floor Tile 3.75 sq ft/case, 5PK
- Mfr # APLTSC88G46HA
- Zoro # G815830172
product price:Â
$
170.99
/pk of 5, $34.20/ea
Free Shipping & Returns
Key Features
Length
10.6 in
Width
10.2 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLTSC88G46HA
- Zoro #
- G815830172
- UPC #
- 840175592661
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Gray
- Finish
- Honed
Dimensions
- Length
- 10.6 in
- Width
- 10.2 in
- Thickness
- 0.38 in
Description
The Calacatta Gold Honed Large Hexagon Tile combines modern geometry with the timeless elegance of marble. Featuring a soft white base, intricate gray veining, and delicate gold undertones, this tile captures the luxurious charm of Calacatta Gold marble. The 4x4-inch hexagonal chips, mounted on a 10.2x10.6-inch mesh sheet, create bold patterns while making installation a breeze.
Perfect for stylish bathroom floors, sophisticated shower walls, and chic kitchen backsplashes, this tile is versatile and durable enough for both residential and commercial spaces. The honed surface adds a velvety matte finish that feels warm and inviting, offering a contemporary twist to a classic material. Whether used in high-traffic areas or quiet, intimate spaces, it brings refined beauty with every detail.
Pair it with brass fixtures for a luxurious glow or matte black accents for a striking contrast. The Calacatta Gold Honed Large Hexagon Tile is ideal for making a statement while staying effortlessly classy, proving that geometry and luxury are the perfect pair.
Perfect for stylish bathroom floors, sophisticated shower walls, and chic kitchen backsplashes, this tile is versatile and durable enough for both residential and commercial spaces. The honed surface adds a velvety matte finish that feels warm and inviting, offering a contemporary twist to a classic material. Whether used in high-traffic areas or quiet, intimate spaces, it brings refined beauty with every detail.
Pair it with brass fixtures for a luxurious glow or matte black accents for a striking contrast. The Calacatta Gold Honed Large Hexagon Tile is ideal for making a statement while staying effortlessly classy, proving that geometry and luxury are the perfect pair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.