10x11 Thassos Snow White Marble Mosaic Arabesque Wall and Floor Tile 3.75 sq ft/case, 5PK

  • Mfr # APLMKN88A02PA

  • Zoro # G415830152


product price:  $175.99
/pk 5, $35.20/ea
Free Shipping & Returns

Key Features

Finish
Polished
Length
10.8 in
Shape
Arabesque
Thickness
0.38 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMKN88A02PA
Zoro #
G415830152
UPC #
840175592302
Country of Origin
China

Dimensions

Length
10.8 in
Thickness
0.38 in
Width
10 in

Details

Finish
Polished
Color
Snow White
Shape
Arabesque
Material
Marble

Description

Features a striking Moroccan-inspired quatrefoil pattern, crafted from high-quality Thassos polished marble. Each tile, meticulously cut into 2x2" chips, combines timeless elegance with a modern twist. The glossy surface enhances the natural brilliance of the white marble, which catches light and adds a luxurious touch to any space. Mounted on a 10x10.8" mesh sheet, installation is made easier while maintaining the precision of the design.
Perfect for a variety of spaces, these tiles are ideal for indoor walls, light to moderate traffic floors, as well as shower walls and floors. Whether used in kitchens, bathrooms, or commercial areas, their polished finish offers an upscale aesthetic while remaining practical. They can also be installed in heat-prone areas, withstanding temperatures up to 150°F, making them suitable for backsplashes, shower niches, and accent walls.
To achieve a flawless result, use Laticrete 254 Platinum mortar, Laticrete Permacolor grout, and STONETECH® BulletProof® Sealer to protect and maintain the tiles over time.
For pairing, consider integrating dark wood or matte black fixtures to create a striking contrast against the bright white marble. These tiles also complement vibrant hues, adding a sophisticated balance to the color palette. Whether creating an understated or bold design, these tiles will make an impression.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.