
10x11 Thassos White, Bardiglio Nuvolato Marble Floor and Wall Mosaic Tile 3.68 sqft/case, 5PK
Mfr # APLDC88H02A
Zoro # G411320343
product price:Â $239.99
/pk 5, $48.00/ea
Free Shipping & Returns
Key Features
Length
10.8 in
Width
9.8 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88H02A
Zoro #
G411320343
UPC #
840175540327
Country of Origin
China
Dimensions
Length
10.8 in
Width
9.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
White; Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.68 sq. ft
Description
This Thassos White, Bardiglio Nuvolato marble mosaic tile gives you a traditional herringbone patterns with a topping of dark marble border which makes it stunning to look at. The amazing pattern of this tile can be used to complement a home interior design or to a traditional house. The use of the neutral colors and detailed pattern are a fantastic combination for a traditional bathroom, vintage fireplace, decorating kitchen walls and recreating the living space. Bring home these amazing tiles for a complete new and modern look of your nest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.