10x11 Thassos White, Wooden Grey Marble Wall and Floor Tile 4 sq ft/case, 5PK

  • Mfr # APLTRL8828A

  • Zoro # G815830240


product price: $261.99
/pk 5, $52.40/ea
Free Shipping & Returns

Key Features

Color
Soft White, Wooden Brown
Width
10.2 in
Finish
Polished
Thickness
0.38 in
Shape
Arabesque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRL8828A
Zoro #
G815830240
UPC #
840175593064
Country of Origin
China

Dimensions

Width
10.2 in
Thickness
0.38 in
Length
11.3 in

Details

Color
Soft White, Wooden Brown
Finish
Polished
Shape
Arabesque
Material
Marble

Description

A perfect blend of natural tones, this polished tile pairs the cool, creamy brightness of Thassos White with the soft, earthy striations of Wooden Grey Marble Tile. The arabesque-inspired design features a balance of curves and geometric forms, creating a dynamic pattern that feels both bold and refined. Its neutral hues make it a favorite for versatile spaces while the intricate shapes add an undeniable touch of elegance.
At 10.2x11.3 inches per mesh-mounted sheet, these tiles are ready to bring character to any area. From luxurious steam rooms to shower floors that look like they belong in a five-star spa, this design handles it all. Fancy a modern backsplash? It’s perfect. Need a standout feature wall for a commercial setting? It’s got you covered.
The polished surface adds just the right amount of sheen, reflecting light and making rooms feel more open. Durable enough for high-traffic floors yet sophisticated enough for your most statement-worthy spaces, these tiles are equal parts practical and artistic. Stylish simplicity with an edge—just the way design should be.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.