10x11 White Calacatta Gold Marble Mosaic Arabesque Wall and Floor Tile 3.75 sq ft/case, 5PK

  • Mfr # APLTSC88A01A

  • Zoro # G015830231


product price:  $288.99
/pk 5, $57.80/ea
Free Shipping & Returns

Key Features

Width
10 in
Shape
Arabesque
Thickness
0.38 in
Length
10.8 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTSC88A01A
Zoro #
G015830231
UPC #
840175592593
Country of Origin
China

Dimensions

Width
10 in
Thickness
0.38 in
Length
10.8 in

Details

Shape
Arabesque
Color
White Gray
Finish
Polished
Material
Marble

Description

The Calacatta Gold Marble Arabesque Mosaic Tile delivers luxury with a polished surface and a timeless arabesque shape. Its bright white base, accented with soft gray veining and warm golden undertones, creates an elegant yet versatile design. Each 10" x 10.8" mesh-mounted sheet offers seamless installation, while the 2x2.1-inch arabesque chips add intricate texture and visual appeal to any space.
This tile is perfect for creating high-end kitchen backsplashes, eye-catching shower walls, or even statement commercial spaces. The polished surface reflects light beautifully, adding brightness and dimension to small areas while maintaining a sophisticated, high-gloss finish. Designed for both residential and light-to-medium commercial use, this tile blends practicality with stunning aesthetics.
Durable enough for indoor walls, light-traffic floors, and heat areas, it’s a versatile favorite. Pair it with gold fixtures for a glamorous vibe or matte black accents for a modern edge. Whether it's a cozy powder room or a grand foyer, the Calacatta Gold Arabesque Mosaic Tile elevates every design. It’s elegant, functional, and undeniably chic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.