10x12 in. Matte Dove-Gray, White Porcelain Chevron Wall and Floor Tile 9.88 sq ft/case, 11PK

  • Mfr # COS88WHTMOSA

  • Zoro # G315830290


product price:  $493.99
/pk 11, $44.91/ea
Free Shipping & Returns

Key Features

Length
12.4 in
Width
10.42 in
Thickness
0.41 in
Material
Porcelain
Color
Dove-Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COS88WHTMOSA
Zoro #
G315830290
UPC #
840175593408
Country of Origin
Spain

Dimensions

Length
12.4 in
Width
10.42 in
Thickness
0.41 in

Details

Material
Porcelain
Color
Dove-Gray, White
Shape
Chevron
Finish
Matte

Description

This tile is where modern design meets timeless elegance. Its soft dove-grey and white palette, kissed with natural stone-like veining, feels clean, fresh, and effortlessly sophisticated. The chevron pattern delivers a striking geometric flair that adds visual interest without overwhelming your space. With a matte surface finish and a manageable size 10.42inx12.4in, this tile checks all the boxes for style and practicality.Built for versatility, it thrives in both indoor and outdoor settings, handling everything from high-traffic commercial floors to spa-like shower walls. Picture it on a stunning kitchen backsplash, a chic steam room, or even as a poolside accent-it doesnt just work; it shines. Plus, its mesh-mounted for easy installation, so you can spend more time admiring and less time grouting.Its sleek without trying too hard, durable without losing its charm, and adaptable enough to suit every design trend. Whether youre after that wow factor for your foyer or a calming vibe for your bathroom, this tile brings both beauty and brains to the table.


  • Tile Dimension: 10.42 x 12.4 in., thickness: 10.32 mm, sq ft per sheet: 0.9, sheets per box: 11, sq ft per box: 9.88
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products