This item is Discontinued.

Apollo Tile 11.1in x 12.36in Polished Black Marquina Porcelain Wall and Floor Tile 4.76 sq ft/case, 5PK AR88MARQHERA

This item is Discontinued.

Apollo Tile

11.1in x 12.36in Polished Black Marquina Porcelain Wall and Floor Tile 4.76 sq ft/case, 5PK (Discontinued)

Mfr # AR88MARQHERA
Zoro # G315220503
UPC # 840175592128
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR88MARQHERA
Zoro #
G315220503
UPC #
840175592128
Country of Origin
India

Dimensions

Length
12.36 in
Width
11.1 in
Thickness
9.5 mm
Size
11.1 in x 12.36 in

Details

Material
Porcelain
Color
Black Marquina
Shape
Herringbone
Finish
Polished
Application
Indoor/Outdoor

Description

Meet your next design obsession: the Veneto Nero Marquina Herringbone tile. This striking pattern elevates the classic Jet Black porcelain with crisp, white veining in a trendy herringbone layout thats guaranteed to make any surface pop. The polished finish reflects light effortlessly, adding dimension and that Pinterest-worthy shine to your space.Ideal for statement backsplashes, feature walls, or even shower floors, this tile brings high-end design to life with effortless sophistication. Its a conversation starter, a showstopper, and your ticket to a home that feels straight out of a luxury magazine. The rectified edges make for clean, tight grout lines, while the V2 slight variation gives just the right touch of organic movement.Whether youre sprucing up a powder room or designing a jaw-dropping accent wall, this tile makes it easy to create spaces that turn headsand keep them turning. Durable, low-maintenance, and undeniably chic, its proof that bold design can also be practical.


  • •Tile Dimension: 11.1 x 12.36 in., thickness: 9.5 mm, sq ft per sheet: 0.95, sheets per box: 5, sq ft per box: 4.76
  • •Porcelain material with Polished finish
  • •Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Attached to a mesh backing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.