This item is Discontinued.

Apollo Tile 11.1in x 12.36in Polished Statuary White Porcelain Wall and Floor Tile 4.76 sq ft/case, 5PK AR88STALEHERA

11.1in x 12.36in Polished Statuary White Porcelain Wall and Floor Tile 4.76 sq ft/case, 5PK (Discontinued)

  • Mfr # AR88STALEHERA
  • Zoro # G315220510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR88STALEHERA
Zoro #
G315220510
UPC #
840175592180
Country of Origin
India

Dimensions

Length
12.36 in
Width
11.1 in
Thickness
9.5 mm
Size
11.1 in x 12.36 in

Details

Material
Porcelain
Color
Statuary White
Shape
Herringbone
Finish
Polished
Application
Indoor/Outdoor

Description

Add a touch of texture and sophistication with the Veneto Statuario Leo Herringbone tile. Each 0.9x3 rectangular chip is mounted on a mesh backing, making it easy to install and perfect for creating intricate patterns. The polished surface and soft gray veining deliver a timeless marble-inspired aesthetic, while the herringbone layout adds dynamic movement to any design.This variation is a favorite for kitchen backsplashes, shower niches, or even as a feature wall in a cozy powder room. Pair it with larger tiles from the Veneto Statuario Leo line for a layered, designer look that feels fresh and modern. Its proof that small detailswhen done rightcan completely transform a space. Bonus: Its durable, low-maintenance, and always in style.Combine the elegant herringbone tiles with the 24x24 square tiles for uniform flooring and decorative walls or pair it with the 24x48 rectangular tiles for a feature wall that balances simplicity and texture. The interplay of sizes and patterns brings a custom, high-end feel to your design.


  • •Tile Dimension: 11.1 x 12.36 in., thickness: 9.5 mm, sq ft per sheet: 0.953, sheets per box: 5, sq ft per box: 4.76
  • •Porcelain material with Polished finish
  • •Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Attached to a mesh backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.