This item is Discontinued.

Apollo Tile 11.1in x 12.36in Polished White with Gray-Gold Porcelain Wall and Floor Tile 4.76 sq ft/case, 5PK AR88STAPLHERA

11.1in x 12.36in Polished White with Gray-Gold Porcelain Wall and Floor Tile 4.76 sq ft/case, 5PK (Discontinued)

  • Mfr # AR88STAPLHERA
  • Zoro # G015220513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR88STAPLHERA
Zoro #
G015220513
UPC #
840175592210
Country of Origin
India

Dimensions

Length
12.36 in
Width
11.1 in
Thickness
9.5 mm
Size
11.1 in x 12.36 in

Details

Material
Porcelain
Color
White with Gray-Gold
Shape
Herringbone
Finish
Polished
Application
Indoor/Outdoor

Description

The Veneto Statuario Platina Herringbone tile is all about texture and movement. Featuring 0.9x3 rectangular chips arranged in a classic zigzag pattern, this mesh-mounted tile is easy to install and packed with style. The polished white surface and warm beige-gold veining bring elegance and warmth, while the herringbone design adds dynamic energy to your walls and floors.This tile is perfect for trendy kitchen backsplashes, stylish shower niches, or as an accent wall in a powder room. The intricate pattern pairs beautifully with larger tiles from the Veneto Statuario Platina collection, allowing you to create layered, designer spaces. Small but mighty, this variation proves that bold design can come in compact forms.Use the herringbone tile for feature areas and combine it with the 24x48 format for a seamless transition between statement and simplicity.


  • •Tile Dimension: 11.1 x 12.36 in., thickness: 9.5 mm, sq ft per sheet: 0.953, sheets per box: 5, sq ft per box: 4.76
  • •Porcelain material with Polished finish
  • •Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Attached to a mesh backing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.