
11x11 Bardiglio Nuvolato, Eastern White Marble Polished Floor and Wall Mosaic Tile 4.2sqft/case, 5PK
Mfr # APLSE88B25A
Zoro # G411320275
product price: $160.99
/pk 5, $32.20/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSE88B25A
Zoro #
G411320275
UPC #
840175528769
Country of Origin
China
Dimensions
Length
11 in
Width
11 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
Gray and White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.2 sq. ft
Description
This authentic Bardiglio Nuvolato, Eastern White Marble tile will let boring neutral schemes become a myth! It’s a mosaic tile reminiscent of what you’d see in the Victorian Era - typically associated with vintage-inspired bathroom floors in a timeless appeal and historic accuracy. With the contrasting power of dark grey and crisp white marble, this basket weave tile signals high quality, nostalgia and a touch of class! The subtle veining in dark grey marble creates an organic flow and brings added authenticity to design. Crisp white marble creates a striking contrast that allows for a bold graphic look for any backsplash, accent wall and flooring design. From bringing life to kitchen backsplash to providing elegance for a bathroom, this old-world inspired mosaic tile is sure to create captivating designs that you’ll love. Basketweave floor tile in a monochromatic color scheme is the perfect dose of interest to liven up a neutral decor, bring interest to a stark white decor scheme or create slip-resistant floor in areas that are prone to get wet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.