
11x11 Bianco Carrara, Eastern Black Marble Polished Floor and Wall Mosaic Tile 4.2 sqft/case, 5PK
Mfr # APLKB88B07A
Zoro # G011320187
product price:Â $148.99
/pk 5, $29.80/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88B07A
Zoro #
G011320187
UPC #
840175527762
Country of Origin
China
Dimensions
Length
11 in
Width
11 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.2 sq. ft
Description
This mosaic tile honors the timeless look of white Bianco Carrara, Eastern Beige marble accentuated with black tile inserts through a classic woven pattern. It revives the authentic appeal of natural stone in a dynamic pattern to add dimension and depth to your backsplash, shower and accent wall designs. Extra grout lines in the basket weave layout provide more slip resistance, making this marble tile an excellent choice for low to high traffic floors. Want to highlight a kitchen backsplash or shower niche? This white marble tile can be a natural piece of art in a large or empty space. Remarkably durable, it can be used for both indoor and outdoor applications with intricate grout joints that create slip-resistance for wet floors. This makes the mosaic tile a safe choice for shower floors, walls, and bathrooms. If you want to add an enticing design element while keeping the elegant classic look, this basket weave marble tile is a perfect choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.