
11x11 Carrrara Grey, Thassos White Marble Polished Floor and Wall Mosaic Tile 4.3 sqft/case, 5PK
Mfr # APLDC88G34A
Zoro # G311319898
product price: $178.99
/pk 5, $35.80/ea
Free Shipping & Returns
Key Features
Length
11.4 in
Width
11.4 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88G34A
Zoro #
G311319898
UPC #
840175525393
Country of Origin
China
Dimensions
Length
11.4 in
Width
11.4 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.3 sq. ft
Description
In case you think hexagon tiles look dated or vintage, you are in for a huge surprise! This Carrrara Grey, Thassos White large format hexagon marble tile is a popular choice to incorporate the hot geo décor style in an unexpectedly contemporary way. Combining tradition and the large format tile trend, this hexagon tile creates the illusion of more space which makes it a perfect choice to make smaller rooms appear bigger and more modern. Satisfy your cravings for the Mid-Century style with bold large hexagon tile floors in the kitchen, living room or entryway. The best part of using these hexagon tiles is fewer grout lines that make cleaning easier while making floors look more seamless and streamlined. Feeling both retro and modern, these hexes are a playful choice for walls where you want a bold wallpaper effect. Its large scale size makes the accent walls and showers become bold and outstanding, turning into a piece of art.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.