11x11 Eastern White, Bianco Carrara Marble Floor and Wall Mosaic Tile 4.2 sqft/case, 5PK

  • Mfr # APLDC88B23A

  • Zoro # G411319729


product price: $152.99
/pk 5, $30.60/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLDC88B23A
Zoro #
G411319729
UPC #
840175525324
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Thickness
0.37 in

Details

Material
Marble
Shape
Basketweave
Color
Pearl White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.2 sq. ft

Description

Fresh bright tone, a dynamic look and an appearance that communicates luxury – what’s not to love about this marble basket weave tile? If you’re after a hot pattern that’s always in style, this white basket weave tile is the way to go. It offers high-quality wall and floor surfaces that allow you to create a dynamic decorative scheme for the kitchen, living room, shower or bathroom designs. This Eastern White, Bianco Carrara marble tile remains a popular choice for bathrooms because of its natural association with cleanliness. While its clean white finish conveys the feeling of freshness, delicate grey veining elevates a space from mundane washroom to luxurious spa. A balance of beauty and practicality, grout lines the woven tile provide slip-resistance to make this tile a safe choice for wet floors in a shower as well as entryways, mudrooms and kitchens. If you want to keep a serene base to a design while adding some pattern that is attractive to the eye, this marble basket weave tile is a safe choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.