11x11 Honed Eastern Black, Eastern White Marble Wall and Floor Tile 4.2 sq ft/case, 5PK

  • Mfr # APLTX88B29HA

  • Zoro # G315830245


product price: $171.99
/pk 5, $34.40/ea
Free Shipping & Returns

Key Features

Width
11 in
Length
11 in
Shape
Basketweave
Color
Eastern Black, White
Finish
Honed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTX88B29HA
Zoro #
G315830245
UPC #
840175592715
Country of Origin
China

Dimensions

Width
11 in
Length
11 in
Thickness
0.38 in

Details

Shape
Basketweave
Color
Eastern Black, White
Finish
Honed
Material
Marble

Description

The Bowtie Honed Mosaic Tile delivers a striking combination of jet black Eastern Black marble and crisp Eastern White accents, creating a bold yet sophisticated statement. The honed finish adds a smooth, matte texture that radiates understated elegance, while the intricate bowtie pattern features 0.9x1.9-inch chips, accented with small 0.4x0.4-inch dots, for a truly dynamic design.
Perfect for both indoor and outdoor use, this mosaic is ideal for chic bathroom floors, stylish shower walls, or even unique entryways. Its mesh-mounted backing ensures effortless installation while maintaining its luxurious, handcrafted look. The durable design is suitable for high-traffic areas, offering long-lasting beauty without compromising on practicality.
Pair it with modern gold or matte black fixtures for a contemporary vibe or add subtle metallic touches for a classic, timeless finish. The Bowtie Honed Mosaic Tile blends artistic geometry with high-end durability, making it a must-have for spaces that demand personality and charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products