11x11 in. Polished Soft White, Stone Mosaic Diamond Wall and Floor Tile 4.2 sq ft/case, 5PK

  • Mfr # APLTRL8810A

  • Zoro # G815830295


product price:  $242.99
/pk 5, $48.60/ea
Free Shipping & Returns

Key Features

Material
Stone
Shape
Diamond
Color
Soft White, Charcoal Gray
Length
11.4 in
Width
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRL8810A
Zoro #
G815830295
UPC #
840175593019
Country of Origin
China

Dimensions

Length
11.4 in
Width
10.6 in
Thickness
0.38 in

Details

Material
Stone
Shape
Diamond
Color
Soft White, Charcoal Gray
Finish
Polished

Description

This diamond-patterned tile is a showstopper with its blend of polished white marble and deep gray stone accents. The contrast between the crisp, elegant white and the bold charcoal outlines creates a modern, geometric look thats perfect for making a statement without overpowering your space. Each diamond shape is precisely cut to form a clean, sophisticated design that feels both timeless and trendy.Whether youre revamping a powder room wall, upgrading your kitchen backsplash, or going all out on a luxurious shower surround, this tile fits seamlessly into indoor and outdoor settings alike. Its mesh-mounted design makes installation a breeze, while the 10.6x11.4-inch sheets cover surfaces effortlessly, even in light or high-traffic areas. The polished finish adds a touch of shine, giving your space that fresh, upscale vibe youve been dreaming of.This tile isnt just about looks-its about creating spaces that get noticed. From boutique hotel-inspired bathrooms to sleek commercial entryways, these tiles make a lasting impression. And lets be real, who doesnt love a floor that looks too good to walk on but is sturdy enough to handle everything from stiletto heels to muddy boots? Fancy, functional, and full of personality-this is your go-to for standout style.


  • Tile Dimension: 10.6 x 11.4 in., thickness: 9.53 mm, sq ft per sheet: 0.84, sheets per box: 5, sq ft per box: 4.2
  • Stone material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.