11x12 Bardiglio Nuvolato, Bianco Carrara Marble Floor and Wall Mosaic Tile 4.51 sqft/case, 5PK
- Mfr # APLKB88CV01A
- Zoro # G611319796
Key Features
Specifications
Details
- MFR #
- APLKB88CV01A
- Zoro #
- G611319796
- UPC #
- 840175527809
- Country of Origin
- China
- Material
- Marble
- Shape
- Herringbone
- Color
- Flint Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.51 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11 in
- Thickness
- 0.37 in
Description
No matter what space you add this chevron tile to, it is sure to bring the drama! Presented in a bold grey and crisp white color, the zigzag pattern demands more than a fair share of attention. Valued for its contrasting color combo and dynamic sense of movement, this mosaic tile creates an unmatchable piece of art on any wall or flooring design to set your designs apart. Grout joints in its captivating pattern creates extra grip which makes this product safe for shower floors, walls, and bathrooms. Do you want to greet guests in style? Infuse your floors with the timeless beauty of natural stone in a jazzy pattern and create a stunning entryway floor. Let the chevron steal the show with an accent wall in the bathroom, or bring life to a tired kitchen with a zigzag backsplash design. Whether you want to decorate the whole room or add small visual accents, this chevron tile will turn any ordinary space into an unconventional feature to match your classic, modern or contemporary vision.
- Weight and Dimension: Individual tile - 1.4-in x 4.1-in + 0.3-in x 4.1-in, Mosaic sheet - 11-in W x 11.8-in L, Thickness - 0.375-in, Sq ft per sheet - 0.901, Sheets per box - 5, Sq ft per box - 4.51
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.