Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11x12 Eastern Brown, Eastern White Marble Polished Floor and Wall Mosaic Tile 4.46 sqft/case, 5PK

  • Mfr # APLSV88F02A

  • Zoro # G211320260


product price: $218.99
/pk 5, $43.80/ea
Free Shipping & Returns

Key Features

Width
10.7 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSV88F02A
Zoro #
G211320260
UPC #
840175528523
Country of Origin
China

Dimensions

Length
12 in
Width
10.7 in
Thickness
0.37 in

Details

Material
Marble
Shape
Multi-shaped
Color
Gray and White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.46 sq. ft

Description

Add a sense of luxury to your home with a stylish floral marble tile! Whether you’re a lover of neutrals or a well-chosen pattern, this Eastern Brown, Eastern White marble mosaic tile has it both! It’s a chic design that helps tie together neutral color schemes while bringing focus to a space. The flatteringly contrasting palette made of deep gray and crisp white hues avoids the floral theme looking too matchy-matchy. Use this mosaic tile as a shot of pattern for a shower niche, stove backsplash or fireplace area to keep whites and greys from looking too sterile, or to bring focus to a spacious room. If you’re feeling brave, take it a step further and install a floor-to-ceiling accent wall instead. Echoing a neutral backdrop that is versatile to fit in a variety of decor schemes, floral tile statement walls will keep any space feeling cozy and inviting with its incredibly beautiful visual texture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products