11x12 Polished Snow White Marble Mosaic Round Wall and Floor Tile 4.47 sq ft/case, 5PK

  • Mfr # APLMKN88P21HA

  • Zoro # G915830089


product price:  $227.99
/pk 5, $45.60/ea
Free Shipping & Returns

Key Features

Thickness
0.38 in
Material
Marble
Finish
Polished
Length
11.5 in
Color
Snow White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMKN88P21HA
Zoro #
G915830089
UPC #
840175592395
Country of Origin
China

Dimensions

Thickness
0.38 in
Length
11.5 in
Width
11.2 in

Details

Material
Marble
Finish
Polished
Color
Snow White
Shape
Round

Description

These stunning penny round tiles in classic Thassos white marble bring a fresh, vibe to your design. The smooth honed finish gives them a soft, matte look that’s as satisfying to touch as it is to see—think cool stone underfoot or the crispness of freshly-fallen snow. Each 11 x 11" mesh-mounted sheet features 1x1" circles, making installation as easy as pie. Who doesn’t love a good shortcut?
Penny tiles are a timeless favorite for a reason—they’re playful, stylish, and oh-so-versatile. Perfect for sprucing up bathroom walls and floors, adding a retro-chic vibe to your shower floor, or creating a head-turning kitchen backsplash. Want a fresh look for your patio or garage walls? This tile fits right in. Its durable nature means it can handle anything from splashing toddlers to clumsy coffee spills without losing its charm.
Whether you're jazzing up a cozy bathroom or making a bold statement in a commercial space, these penny rounds are the MVP of style and durability. Make your space unforgettable—one perfect penny at a time!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.