11x12 Tumbled Eastern Black Marble Mosaic Penny Round Wall and Floor Tile 4.83 sq ft/case, 5PK

  • Mfr # APLTX88P08TA

  • Zoro # G815830288


product price:  $196.99
/pk 5, $39.40/ea
Free Shipping & Returns

Key Features

Length
12.3 in
Finish
Tumbled
Material
Marble
Thickness
0.38 in
Shape
Penny Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTX88P08TA
Zoro #
G815830288
UPC #
840175592746
Country of Origin
China

Dimensions

Length
12.3 in
Thickness
0.38 in
Width
11.3 in

Details

Color
Jet Black
Finish
Tumbled
Material
Marble
Shape
Penny Round

Description

The Eastern Black Marble Tumbled Penny Mosaic Tile delivers a touch of timeless sophistication with a modern twist. Rendered in rich jet black Eastern Black marble, its tumbled finish offers a soft, weathered texture, balancing rugged charm with luxurious appeal. Each penny-shaped chip, sized at 0.8x0.8 inches, creates a visually engaging surface that exudes playful elegance while maintaining a refined look.
Perfect for trendy shower walls, stylish bathroom floors, or as a statement backsplash, this mosaic offers versatility and practicality. The mesh-mounted sheet (11.3x12.3 inches) makes installation a breeze, whether you're designing intricate accent walls or sprucing up commercial spaces. Its durable, slip-resistant surface makes it an excellent choice for high-traffic areas, while the tumbled finish minimizes glare for a subtle, understated aesthetic.
Pair it with light grout for bold contrast or dark grout for a seamless, contemporary vibe. Whether you're designing a cozy spa bathroom or an eye-catching entryway, the Nero Tumbled Penny Mosaic Tile brings sophistication and modern charm to any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.