11x12 Tumbled Eastern Black, White Marble Penny Round Wall and Floor Tile 4.83 sq ft/case, 5PK

  • Mfr # APLTX88P09TA

  • Zoro # G415830213


product price:  $196.99
/pk 5, $39.40/ea
Free Shipping & Returns

Key Features

Width
11.3 in
Material
Marble
Length
12.3 in
Thickness
0.38 in
Shape
Penny Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTX88P09TA
Zoro #
G415830213
UPC #
840175592753
Country of Origin
China

Dimensions

Width
11.3 in
Length
12.3 in
Thickness
0.38 in

Details

Material
Marble
Color
Black, White
Shape
Penny Round
Finish
Tumbled

Description

The Penny Mosaic Tile blends timeless elegance with playful charm in a classic black and white contrast. Crafted from Eastern Black and Eastern White marble, its tumbled surface lends a soft, matte finish that exudes sophistication. The penny-round chips, perfectly sized at 0.8x0.8 inches, create a retro-inspired look that seamlessly bridges vintage and contemporary design.
This mesh-mounted mosaic (11.3x12.3 inches) is versatile and practical, making it a favorite for stylish shower walls, chic kitchen backsplashes, and light-to-high-traffic flooring. Whether adorning your bathroom walls or adding flair to commercial settings, the classic monochrome palette complements virtually any decor style.
Durable and slip-resistant, this tile is as functional as it is fashionable. Create a bold statement by pairing it with dark grout for contrast or use white grout to amplify the clean, crisp look. With its balanced aesthetic and unmatched versatility, the Bianco-Nero Penny Mosaic Tile is the perfect pick for a design that speaks sophistication with a touch of fun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products