Shop APOLLO TILE
See all product information
Create Account
11x12 White Gray Calacatta Gold Marble Mosaic Penny Round Wall and Floor Tile 4.47sq ft/case 5PK
- Mfr # APLTSC88P14HA
- Zoro # G315830146
product price:Â
$
216.99
/pk of 5, $43.40/ea
Free Shipping & Returns
Key Features
Length
11.5 in
Width
11.2 in
Thickness
0.38 in
Material
Marble
Shape
Penny Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLTSC88P14HA
- Zoro #
- G315830146
- UPC #
- 840175592692
- Country of Origin
- China
- Material
- Marble
- Shape
- Penny Round
- Color
- Gray
- Finish
- Polished
Dimensions
- Length
- 11.5 in
- Width
- 11.2 in
- Thickness
- 0.38 in
Description
The Calacatta Gold Honed Penny Round Mosaic Tile combines playful geometry with timeless elegance. Crafted from premium Calacatta Gold marble, it features a bright white base, soft gray veining, and warm gold undertones, giving it a luxurious yet approachable look. The 1.2x1.2-inch penny-shaped chips, mounted on a convenient 11.2x11.5-inch mesh sheet, create a seamless, sophisticated aesthetic.
Perfect for trendy shower floors, chic bathroom walls, or stylish kitchen backsplashes, this tile delivers both functionality and style. Its polished surface reflects light beautifully, adding a touch of glamour to any room while maintaining a sleek, modern vibe. Built for versatility, it’s durable enough for high-traffic floors and commercial applications, making it ideal for both residential and professional spaces.
Pair it with brushed gold fixtures for a classic look or matte black accents for a bold, modern contrast. The Calacatta Gold Polished Penny Round Mosaic Tile is the perfect choice for adding texture, luxury, and a bit of fun to any surface.
Perfect for trendy shower floors, chic bathroom walls, or stylish kitchen backsplashes, this tile delivers both functionality and style. Its polished surface reflects light beautifully, adding a touch of glamour to any room while maintaining a sleek, modern vibe. Built for versatility, it’s durable enough for high-traffic floors and commercial applications, making it ideal for both residential and professional spaces.
Pair it with brushed gold fixtures for a classic look or matte black accents for a bold, modern contrast. The Calacatta Gold Polished Penny Round Mosaic Tile is the perfect choice for adding texture, luxury, and a bit of fun to any surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.