11x12 Wooden Gray, Eastern White Marble Polished Floor and Wall Mosaic Tile 4.19 sqft/case, 5PK
- Mfr # APLKB88G01A
- Zoro # G611319710
Key Features
Specifications
Details
- MFR #
- APLKB88G01A
- Zoro #
- G611319710
- UPC #
- 840175527823
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Beige and White
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.19 sq. ft
Dimensions
- Length
- 11.5 in
- Width
- 10.5 in
- Thickness
- 0.37 in
Description
This hexagon marble mosaic tile is proof that even the simplest geometric shape can yield a stunning result. This marble tile is a thoroughly unexpected take on the classic six-sided shape with contrasting colors by mixing crisp white and gray wood-look marble. The result is a modern retro touch with a light-hearted feel. Grace your home with the distinct shape and definitive angles of this geometric tile and add a dose of vintage to make it feel instantly chic. Our hexagon mosaic tile is a great way to give your kitchen backsplash a modern farmhouse feel, to inspire a modern vintage look in the shower, or to design a dynamic accent wall that gives off an old world feel. Set in a creative, eye-pleasing tile rug in an entryway or bathroom with a relatively slip-resistant quality thanks to the increased number of grout lines found in the pattern. This pleasing hexagon mosaic tile can become an eye-catching piece when the rest of the decor remains neutral and muted. Thanks to its mesh backing, it can also be cut into pieces and be used as a pop of pattern inside a niche, or as a border around a plain backsplash design.
- Weight and Dimension: Mosaic sheet 10.5-in W x 11.5-in L, Thickness- 0.375-in, Sq ft per sheet- 0.83, sheets per box- 5, Sq ft per box- 4.19
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.