11x12 Wooden Grey, Eastern White Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLSV88P15A
- Zoro # G511320182
Key Features
Specifications
Details
- MFR #
- APLSV88P15A
- Zoro #
- G511320182
- UPC #
- 840175528670
- Country of Origin
- China
- Material
- Marble
- Shape
- Penny Round
- Color
- Gray and White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 12.3 in
- Width
- 11.3 in
- Thickness
- 0.37 in
Description
Beloved for its old-fashioned charm, this marble penny round tile is appreciated for its unique multicolor appeal. A cousin of the hexagon tile, penny round tiles bring a sudden dash of geometric contrast, effortlessly adapting to the style of a room. Whether you go with one tiled wall serving as an accent feature, or prefer covering the entire shower that feels a little more exciting, penny tiles have an undeniable charisma that forces you to take notice. With wood-look marble tiles surrounded by luxe white marble, this penny round tile is the perfect balance of contemporary and traditional elegance. Take these little wonders into the living room to shape an accent wall that is sure to become an unexpected design feature. Blend visual and geometric radiance in a beautiful fashion using this marble penny tile for a backsplash design that is sure to bring any neutral kitchen decor alive! From mud rooms to showers to entryways, there's no place these dynamic little tiles can't go.
- Weight and Dimension: Individual tile: 0.8-in x 0.8-in, Mosaic tile: 11.3-in x 12.3-in, Thickness: 0.375-in, Sq ft per sheet: 0.97, Sheets per box: 5, Sq ft per box: 4.82
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.