
11x13 Honed Gray, White Terrazzo, Dolomite Marble Wall and Floor Tile 4.77 sq ft/case, 5PK (Discontinued)
- Mfr # APLVNZ8812STA
- Zoro # G915830126
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLVNZ8812STA
Zoro #
G915830126
UPC #
840175592913
Country of Origin
Türkiye
Dimensions
Length
12.6 in
Width
10.9 in
Thickness
0.38 in
Details
Material
Marble, Terrazzo
Shape
Triangle
Color
Gray, White
Finish
Honed
Description
This triangular mosaic tile is a geometric masterpiece, blending rich charcoal terrazzo with sleek white dolomite marble accents. The terrazzo features a textured surface with flecks of white, black, and subtle hints of gray, while the white dolomite adds contrast and structure with its clean, bright tones. The honed surface gives it a smooth matte finish, making it modern yet versatile for a variety of spaces. The intricate triangular pattern, set in a star-like motif, adds depth and dimension, making this tile an eye-catching feature for walls, floors, or backsplashes. Ideal for high-traffic areas, shower walls, and light commercial use, it’s as durable as it is stylish. Whether used for a spa-inspired bathroom or a sleek kitchen design, this tile brings elegance and modernity to the forefront. Its geometric design makes it perfect for those who want to create a bold yet balanced statement in any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.