This item is Discontinued.

Apollo Tile 11x13 Honed White Charcoal Gray Terrazzo, Carrara Marble Wall and Floor Tile 5.3 sq ft/case, 5PK APLVNZ8804PKA

11x13 Honed White Charcoal Gray Terrazzo, Carrara Marble Wall and Floor Tile 5.3 sq ft/case, 5PK (Discontinued)

  • Mfr # APLVNZ8804PKA
  • Zoro # G515830250
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLVNZ8804PKA
Zoro #
G515830250
UPC #
840175592838
Country of Origin
Türkiye

Dimensions

Length
13.4 in
Width
11.4 in
Thickness
0.38 in

Details

Material
Marble, Terrazzo
Shape
Picket
Color
Gray
Finish
Honed

Description

Sleek, modern, and undeniably chic, this picket-style mosaic tile brings a contemporary edge to classic design. Crafted with a sophisticated mix of honed Carrara marble and terrazzo, it features soft white tones paired with rich charcoal, smoky gray, and flecked patterns. The elongated picket shape creates a bold and seamless flow, adding a sense of movement and dimension to any surface. Whether you're styling a minimalist kitchen or elevating a luxurious bathroom, this tile is all about making a statement.
Designed for both residential and commercial use, it’s perfect for eye-catching kitchen backsplashes, elegant shower walls, or durable light and high-traffic floors. The honed finish provides a velvety matte texture that’s easy to clean and soft to the touch, while the mesh-mounted sheets simplify installation. This picket mosaic blends timeless materials with a trendy geometric twist, making it versatile for spaces that need a touch of sophistication and personality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.