11x13 Soft Gray White Carrrara Thassos Marble Arabesque Wall and Floor Tile 4.85 sq ft/case, 5PK

  • Mfr # APLTRL8818A

  • Zoro # G715830074


product price:  $385.99
/pk 5, $77.20/ea
Free Shipping & Returns

Key Features

Width
11 in
Finish
Polished
Length
12.7 in
Color
Soft Gray, White
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTRL8818A
Zoro #
G715830074
UPC #
840175593033
Country of Origin
China

Dimensions

Width
11 in
Length
12.7 in
Thickness
0.38 in

Details

Finish
Polished
Color
Soft Gray, White
Material
Marble
Shape
Arabesque

Description

Soft grays meet crisp whites in a pattern that feels like modern art. These Carrara and Thassos marble tiles bring a polished finish that highlights their natural veining and clean lines. The arabesque-inspired design isn’t just eye-catching—it’s a conversation starter. Perfectly balanced, the curves and edges flow together, adding depth and personality without overwhelming your space.
Think beyond the ordinary. These tiles are at home in your shower, reflecting the soft glow of steam, or underfoot in an elegant foyer. They’re equally stunning as a backsplash, turning your kitchen into the most-talked-about part of the house. Durable enough for high-traffic floors but stylish enough for feature walls, they strike the ideal balance between function and flair.
Every 11x12.7-inch sheet is mesh-mounted, so installation is easy, even if your creativity takes over and you want to mix things up. Bright, bold, and effortlessly sophisticated—this is design that works as hard as it wows.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.