1.25 in. Slvr/Gry/Blk Hexagon 17.58 sq.ft 11.25 in. X11.25 in. Peel&Stick Tile, 10PK

  • Mfr # TCPLST9903

  • Zoro # G009578200


original price:  $114.99 , new price: $107.99 , 6 percent off
new price:  $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Length
11.25"
Width
11.25"
Thickness
0.15"
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCPLST9903
Zoro #
G009578200
UPC #
-
Country of Origin
China

Dimensions

Length
11.25"
Width
11.25"
Thickness
0.15"

Details

Color
Silver
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
Material
PVC
Shape
Hexagon
Finish
Honed
Application
Indoor

Description

  • •Weight and Dimension: Mosaic sheet 11.25 W x 11.25 L inches, Thickness- 0.2 inches Sq ft per sheet 0.879, sheets per box-10, Sq ft per box- 8.79
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: kitchen backsplash, bathroom/vanity walls, staircase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.