
12x12 Bardiglio Nuvolato, Eastern White Marble Floor and Wall Mosaic Tile 5.08 sqft/case, 5PK
Mfr # APLSE88G19A
Zoro # G911319878
product price: $184.99
/pk 5, $37.00/ea
Free Shipping & Returns
Key Features
Length
12.4 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSE88G19A
Zoro #
G911319878
UPC #
840175528844
Country of Origin
China
Dimensions
Length
12.4 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Octagon
Color
Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.08 sq. ft
Description
Who said hexagon tiles need to have even sides? This mosaic tile is designed to change minds! Bardiglio Nuvolato, Eastern White marble is crafted in elongated hexagon tiles to create a completely new look while maintaining the original hexagon design’s playfulness. Elongating the tiles and arranging them in a vertical layout gives you what’s known as horizontal picket fence tile that also tricks the eye - perfect to make small rooms seem taller. Use it on an accent wall in powder rooms, showers and entryways to drive the eyes upward and create the illusion of higher ceilings. Floor-to-ceiling applications will add movement to the walls, and work as a contrast that breaks up the quiet feel of a neutral room. When used on the floors, grout lines found in the pattern increase slip-resistance. Whether it’s a kitchen, bathroom or entryway, this geometric pattern will create a playful appeal for instant impact and dimension in space. Best part? It lets your design talk without having to add any dash of color!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.