
12x12 Bardiglio Nuvolato Marble Polished Floor and Wall Mosaic Tile 4.88 sqft/case, 5PK
Mfr # APLSE88G07A
Zoro # G511320120
product price:Â $224.99
/pk 5, $45.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.7 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSE88G07A
Zoro #
G511320120
UPC #
840175528813
Country of Origin
China
Dimensions
Length
12 in
Width
11.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.88 sq. ft
Description
This deep gray Bardiglio Nuvolato Marble mosaic tile is a fresh take on the classic hexagon with a stretched, elongated shape. Elongated hexagon tile is a great way to make your designs unique while visually lengthening the space being tiled. Its vertical layouts create a pattern, what is called the horizontal picket, that tricks the eye to see higher ceilings - perfect in a small bathroom, shower, hallway or any space where you desire the illusion of space. Grout lines found in the pattern increase slip-resistance which is a great win for the floors of a bathroom, foyer or mudroom. Use this gray marble tile to create a playful appeal for instant impact and dimension in space. Mesh backing allows for easy and fast installation and the tile to be cut for small dose applications, including a floral border or shower niche design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.