12x12 Bianco Carrara, Bardiglio Nuvolato Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK

  • Mfr # APLSE88B10A

  • Zoro # G311320344


product price:  $201.99
/pk 5, $40.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSE88B10A
Zoro #
G311320344
UPC #
840175528738
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.37 in

Details

Material
Marble
Shape
Basketweave
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft

Description

When it comes to making a decor statement, this Bianco Carrara, Bardiglio Nuvolato marble basket weave tile is a perfect choice!
A crisp white background with dashes of grey looks smart, crisp and harmonious while providing a balanced look in design. The timeless woven pattern is one of the easiest ways to add a pop of personality into an otherwise plain design while making the decorated area a lot more dynamic and fun.
Take a note from luxury spas and hotels by creating a high-end marble shower at home! Add your shower walls an extra level of elegance that features the beautiful details of a woven pattern. This basket weave tile with extra grout lines add an anti-slip traction to floors - a safe choice for showers, bathrooms and entryways where wet floors might be a concern.
If you prefer a marble accent wall that creates a flawless combination of tradition and fine detail, then this old world style tile is ideal for you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.