
12x12 Bianco Carrara, Eastern Black Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLKB88B04A
Zoro # G611320235
product price:Â $125.99
/pk 5, $25.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLKB88B04A
Zoro #
G611320235
UPC #
840175527731
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
Highly prized for its historic charm and natural beauty, Bianco Carrara, Eastern Black marble basketweave tile is the staple of traditional home design. The classic woven pattern adds depth and intrigue to deceptively neutral or lifeless areas- be it in the shower, kitchen, bathroom or any other living space. This predominantly white neutral marble lends a clean and airy feel while creating decor impact that is subtle yet instantly recognizable. Whether you choose to install it as a focal point or as accent tile alongside subway or large format tiles, marble basketweave tile will add a dash of glamour. Make an immediate impression in the shower with a basket weave floor design as a nod to the stylish retro bathrooms. This beautiful marble mosaic tile is a slip-resistant choice for wet floors due to the increased number of grout lines found in its pattern. The sublime simplicity of basket weave pattern is perfect for accent walls, fireplace surrounds, kitchen backsplashes and tile rugs where you want to adapt a timeless pattern with the natural beauty of genuine marble stone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.